Specifications
Color:
White
Wire OD Min:
0.08 in. (2mm)
Wire OD Max:
0.25 in. (6.4mm)
Nominal Wire Max:
10 AWG
Nominal Wire Min:
16 AWG
Sleeve Height:
0.44 in.
Label Quantity:
2000/Roll
Type:
Label, Thermal Transfer, Printable
Material:
Polyolefin, Heat Shrinkable
Sleeve Width:
0.5 in.
Sleeves per Row:
1
Shrink Ratio:
3 to 1
Description
Single-sided printing. Mounted on 3 in. cores.
Additional Info: Temperature range: -67° to +275°F (-55° to +135°C )