Menu Search
PANDUIT #PCV-600AY

Voltage Marker, Legend: 600 Volts, 2.25 in. H x 9.00 in. L

SKU # 07498342999

Compare

Maximum number of products selected.
Type: Voltage Marker
Legend: 600 Volts
Marker Height: 2.25 in.
Marker Length: 9 in.
Material: Vinyl
Mounting: Self Adhesive
Color - Legend: Black
Color - Background: Orange
Quantity: 5

PAN PCV-600AY 600V-MARKER-CARD