Menu Search
BRADY #3450-S

Marker, Identification; HxW: 3.5 x 1.5 in.; Legend: S

SKU # 75447334529 Manufacturer Series: 34
View more versions of this product
Legend: S
Marker HxW: 3.50 x 1.50 in.
Legend Height: 2.94 in.
Type: Identification
Material: B-500 Indoor Plastic Coated Cloth
Legend Color: Black
Background Color: Yellow
Mounting: Adhesive Peel Back
Package Quantity: 6 per Card