The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
BRADY #8200-

Marker, Numbers/Letters; Legend Ht: 1.0 in. Legend: $

SKU # 75447382038 Manufacturer Series: Quik-Align
RoHS Compliant
Type: Numbers and Letters
Material: Vinyl
Legend Color: Black
Legend Height: 1 in.
Legend: $
Package Quantity: 10/Pack

Additional Info: Font Style: Helvetica, Letter Case: Upper