Menu Search
BRADY #8205-3

Number Label, 1-1/2 in. H Marker, ASTM-D2979 Vinyl, 3

SKU # 75447382053 Manufacturer Series: 8205
RoHS Compliant
Type: Number Label
Material: ASTM-D2979 Vinyl
Legend Color: Black
Background Color: White
Marker HxW: H: 1-1/2 in.
Legend Height: 1-1/2 in.
Legend: 3
Mounting: Acrylic Adhesive
Package Quantity: 10/Pack

Quik-Align® die-cut numbers and letters are self-spacing and self-aligning: the characters interlock to ensure perfect spacing for professional-looking results every time.