Menu Search
BRADY #3430-2

Number Label, 1.5 in. H x 0.88 in. W Marker, 2, Black Legend

SKU # 75447334302 Manufacturer Series: 3430
Type: Number Label
Material: ASTM-D1000 Semi-Gloss Vinyl Cloth
Legend Color: Black
Background Color: Yellow
Marker HxW: HxW: 1.5 x 0.88 in.
Legend Height: 1 in.
Legend: 2
Mounting: Self Adhesive
Package Quantity: 10/Card