Menu Search
BRADY #3450-2

Number Label, 3-1/2 in. H x 1-1/2 in. W Marker, 2

SKU # 75447334502 Manufacturer Series: 3450
Type: Number Label
Material: ASTM-D1000 Semi-Gloss Vinyl Cloth
Legend Color: Black
Background Color: Yellow
Marker HxW: HxW: 3-1/2 x 1-1/2 in.
Legend Height: 3 in.
Legend: 2
Mounting: Self Adhesive
Package Quantity: 6/Card