Menu Search
ABB INSTALLATION PRODUCTS #YT6

Thomas and BettsĀ® Tape, Warning, Yellow, 6.00 in. W x 1000 ft L

SKU # 78378683427
Tape Type: Underground Warning Tape
Width: 6 in.
Length: 1000 ft.
Color: Yellow
Legend: Caution Buried Electric Line Below
Material: Polyethylene