Menu Search
BRADY #45470

Sign, Admittance/Exit; DANGER; LxH: 10 in. x 7 in.; Fiberglass

SKU # 75447345470
Type: Admittance Sign
Marking - Legend: Danger-High Voltage Keep Out
Marking - Symbol: Rectangular
Material: Premium Fiberglass
Length: 10 in.
Height: 7 in.
Color - Legend: Black or Red
Color - Background: White
Quantity: 1

BRA 45470 DANGER-HIGH-VOLT-SIGN

Additional Info: Language: English