Menu Search
PANDUIT #PCMB-14

Pan-Code™ Wire Marker Book; Vinyl Cloth; 0.38 in x 1.37 in; Wire OD: 0.38 in; Legend: 46 thru 90

SKU # 07498394813 Manufacturer Series: PCMB
RoHS Compliant
Type: Wire Marker Book
Material: Vinyl Cloth
Marker Width: 0.22 in. (5.6mm)
Marker Length: 1.37 in. (34.9mm)
Legend - Number: 46 to 90
Marker Quantity per Legend: 10
Color of Legend: Black
Color of Background: White
Temperature Range: -50°F to 170°F
Wire OD Max: 0.38 in. (9.5mm)
Pages per Book: 10

Spiral-bound pocket-size books contain pre-printed wire markers that can be torn in half to label each end of a conductor. Withstand UV, oil and abrasion and up to five years outdoors.