Menu Search
Safety Identification Products Wire and Component Markers Wire Marker Books Pan-Code™ Wire Marker Book; Vinyl Cloth; 0.38 in x 1.37 in; Wire OD: 0.38 in

PANDUIT

Pan-Code™ Wire Marker Book; Vinyl Cloth; 0.38 in x 1.37 in; Wire OD: 0.38 in

(11 Product Options) Manufacturer Series: PCMB
  • Type: Wire Marker Book
  • Material: Vinyl Cloth
  • Marker Width: 0.22 in. (5.6mm)
  • Marker Length: 1.37 in. (34.9mm)
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Wire Marker Book
Material: Vinyl Cloth
Marker Width: 0.22 in. (5.6mm)
Marker Length: 1.37 in. (34.9mm)
Temperature Range: -50°F to 170°F
Wire OD Max: 0.38 in. (9.5mm)

Spiral-bound pocket-size books contain pre-printed wire markers that can be torn in half to label each end of a conductor. Withstand UV, oil and abrasion and up to five years outdoors.