Specifications
Legend - Alpha:
K
Type:
Wire Marker Card
Material:
Vinyl Cloth
Marker Width:
0.25 in.
Marker Length:
1.5 in.
Marker Quantity per Legend:
36
Color of Legend:
Black
Color of Background:
White
Temperature Range:
-50°F to +170°F (-46°C to +77°C)
Wire OD Max:
0.38 in. (9.5mm)
Description
Plastic liner provides easy removal of markers while protecting unused markers.
Additional Info: Provides high-temperature, oil- and abrasion resistance as well as dimensional stability for rough or textured surfaces. Indoor/outdoor rated.