Menu Search
PANDUIT #PCM-4

Pan-Code™ Wire Marker Card; Vinyl Cloth; 1.50 in.; Wire OD: 0.38 in.; Legend: 4

SKU # 07498393004 Manufacturer Series: PCM
RoHS Compliant
View more versions of this product
Legend - Number: 4
Marker Width: 0.25 in.
Marker Quantity per Legend: 36
Type: Wire Marker Card
Material: Vinyl Cloth
Marker Length: 1.5 in.
Color of Legend: Black
Color of Background: White
Temperature Range: -50°F to +170°F (-46°C to +77°C)
Wire OD Max: 0.38 in. (9.5mm)

Plastic liner provides easy removal of markers while protecting unused markers.

Additional Info: Provides high-temperature, oil- and abrasion resistance as well as dimensional stability for rough or textured surfaces. Indoor/outdoor rated.