Menu Search
BRADY #SCNC-10

ClipSleeve™ Wire Marker, Pre-printed; Nylon; Push on; 16 to 14 AWG; Legend: 0 to 9

SKU # 66282032891 Manufacturer Series: Size 10
View more versions of this product
Legend: 0 to 9
Type: Pre-printed Wire Marker
Style, Mounting: Split Sleeve, Push On
Material: Nylon
Color of Marker: White
Color of Legend: Black
Outside Diameter: 0.110 to 0.134 in. (2.79 to 3.40mm)
Wire AWG: 16 to 14 AWG
Quantity: 300/Pack