Menu Search
GREENLEE #01761-03L

Hi-Vis Surveyor Vest Large/X-Large

SKU # 78331000212

Compare

Maximum number of products selected.
Type: Hi-Vis Surveyor Vest
Protection: Standard
Size: Large/X-Large
Vest Material: Mesh Fabric
Reflective Trim Material: 3M Scotchlite
Closure: Zippers

Additional Info: ANSI Compliant