Menu Search
KLEIN TOOLS #2100-9

Scissor, Electrician; Notched/Serrated Blade; Screw Hinge; Round Points;5-1/4 in. L

SKU # 09264421009
Type: Electrician's Scissors
Hinge Type: Screw Hinge
Points: Round Points
Blade Style: Notched and Serrated
Length: 5-1/4 in.
Finish: Stainless Steel

Additional Info: Cutting length: 1-7/8". Cuts: Communication cable, 19 and 23 AWG