Menu Search
KLEIN TOOLS #2100-7

Electricians Scissors Nickel Plated Finish 5"

SKU # 09264476402
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electrician's Scissors
Hinge Type: Adjustable Screw Hinge
Points: Round Points
Blade Style: Lower Blade Serated, Upper Blade with Stripping Notches For 19-23AWG Wire
Length: 5 in.
Finish: Nickel Plated

Scissors: Type - Electricians Scissors; Hinge Type - Adjustable Screw Hinge; Points - Round Points; Blade Style - Lower Blade Serated, Upper Blade w/Stripping Notches For 19-23AWG Wire; Length - 5"; Finish - Nickel Plated Finish