You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
KLEIN TOOLS #2100-8

Electricians Scissors Stainless Steel 6-5/16"

SKU # 09264421008
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electrician's Scissors
Hinge Type: Screw Hinge
Points: Round Points
Blade Style: Notched and Serrated
Length: 6-5/16 in.
Finish: Stainless Steel

Additional Info: Cutting length: 1-7/8". Extended handle. Cuts: Communication cable, 19 and 23 AWG