Menu Search
ABB INSTALLATION PRODUCTS #256-30695-1245

Thomas and Betts® Lug, Compression; Copper; 3/8 in.; 2 Holes; 250 MCM; Yellow

SKU # 78621006915 Manufacturer Series: Color-Keyed®
Screw/​Stud Size: 3/8"
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 3.83 x 1.13"
Stud Holes: 2
Stud Hole Spacing: 1.00" Space
Conductor Type: Copper
Conductor Size - Code: 250 MCM
Conductor Size - Flex: 4/0 Flex 550/24 Str
Color Code: Yellow

Additional Info: Additional Conductor Listing: 4/0 Weld