Menu Search
ABB INSTALLATION PRODUCTS #54817BE

Thomas and Betts® Terminal, Compression; Copper; 2 Holes; 4/0 AWG; 1/4 in.

SKU # 78621018986 Manufacturer Series: Blackburn® Color-Keyed®
RoHS Compliant
View more versions of this product
Screw/​Stud Size: 1/4 in.
Conductor Size - Code: 4/0 AWG
Lug L x Tongue W: 3.15 x 1.03 in.
Stud Hole Spacing: 3/4 in.
Conductor Size - Flex: 3/0 Weld, 450/24 Str = 182 kcmil
Conductor Size - Navy: 200 Navy
Color Code: Purple
Type: Compression Lug
Material: Copper, Electro-Tin-plated
Voltage: 600V-35kV
Barrel Length/​Type: Long / Blind End
Stud Holes: 2
Conductor Type: Copper