You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #54811BEPH

Thomas and Betts Terminal, Compression; Copper; 2 Holes; 3 to 2 AWG; 1/2 in.

SKU # 78621066179 Manufacturer Series: Blackburn® Color-Keyed®
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Screw/​Stud Size: 1/2 in.
Conductor Size - Code: 3 to 2 AWG
Lug L x Tongue W: 4.28 x 0.88 in.
Stud Hole Spacing: 1-3/4 in.
Conductor Size - Flex: 3 Weld, 125/24 Str = 50.5 kcmil
Conductor Size - Navy: 60 Navy
Color Code: Brown
Type: Compression Lug
Material: Copper, Electro-Tin-plated
Voltage: 600V-35kV
Barrel Length/​Type: Long / Blind End with peep hole
Stud Holes: 2H
Conductor Type: Copper