Menu Search
ABB INSTALLATION PRODUCTS #54876BE

Thomas and Betts® Terminal, Compression; Copper; 2 Holes; 500 MCM; 1/2 in.

SKU # 78621088273 Manufacturer Series: Blackburn® Color-Keyed®
RoHS Compliant
View more versions of this product
Screw/​Stud Size: 1/2 in.
Conductor Size - Code: 500 MCM
Lug L x Tongue W: 6.00 x 1.61 in.
Stud Hole Spacing: 1-3/4 in.
Conductor Size - Flex: 400 Weld, G, H, I, 350, K, 925/24 = 373 kcmil
Conductor Size - Navy: --
Color Code: Brown
Type: Compression Lug
Material: Copper, Electro-Tin-plated
Voltage: 600V-35kV
Barrel Length/​Type: Long / Blind End
Stud Holes: 2
Conductor Type: Copper