Menu Search
ABB INSTALLATION PRODUCTS #54880BEPH

Thomas and Betts® Terminal, Compression; Copper; 2 Holes; 750 MCM; 1/2 in.

SKU # 78621089452 Manufacturer Series: Blackburn® Color-Keyed®
RoHS Compliant
View more versions of this product
Conductor Size - Code: 750 MCM
Screw/​Stud Size: 1/2 in.
Lug L x Tongue W: 6.20 x 1.94 in.
Stud Hole Spacing: 1-3/4 in.
Conductor Size - Flex: 500, G, H, I, K, 1325/24 = 535 kcmil
Conductor Size - Navy: --
Color Code: Black
Type: Compression Lug
Material: Copper, Electro-Tin-plated
Voltage: 600V-35kV
Barrel Length/​Type: Long / Blind End with peep hole
Stud Holes: 2
Conductor Type: Copper