Menu Search
ABB INSTALLATION PRODUCTS #54852BE

Thomas and Betts Terminal, Compression; Copper; 2 Holes; 6 AWG; 1/4 in.

SKU # 78621089797 Manufacturer Series: Blackburn® Color-Keyed®
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Screw/​Stud Size: 1/4 in.
Conductor Size - Code: 6 AWG
Lug L x Tongue W: 2.28 x 0.44 in.
Stud Hole Spacing: 5/8 in.
Conductor Size - Flex: 6 Weld, 5 Weld, 61/24 Str = 24.6 kcmil
Conductor Size - Navy: 30 Navy
Color Code: Blue
Type: Compression Lug
Material: Copper, Electro-Tin-plated
Voltage: 600V-35kV
Barrel Length/​Type: Long / Blind End
Stud Holes: 2H
Conductor Type: Copper