Menu Search
ABB INSTALLATION PRODUCTS #54882BEPH

Thomas and Betts® Terminal, Compression; Copper; 2 Holes; 1000 MCM; 1/2 in.

SKU # 78621091085 Manufacturer Series: Blackburn® Color-Keyed®
RoHS Compliant
View more versions of this product
Conductor Size - Code: 1000 MCM
Screw/​Stud Size: 1/2 in.
Lug L x Tongue W: 6.66 x 2.27 in.
Stud Hole Spacing: 1-3/4 in.
Conductor Size - Flex: --
Conductor Size - Navy: 1000 Navy
Color Code: n/a
Type: Compression Lug
Material: Copper, Electro-Tin-plated
Voltage: 600V-35kV
Barrel Length/​Type: Long / Blind End with peep hole
Stud Holes: 2
Conductor Type: Copper