The site is undergoing scheduled maintenance on Saturday, July 11th. Intermittent outages may occur from 7:30 a.m. to 9:30 a.m EST.

Menu Search
Wiring Connectors Connectors and Lugs, Compression Cable Lugs Thomas and Betts Terminal, Compression; Copper; 2 Holes

ABB INSTALLATION PRODUCTS

Thomas and Betts Terminal, Compression; Copper; 2 Holes

(43 Product Options) Manufacturer Series: Blackburn® Color-Keyed®
  • Type: Compression Lug
  • Material: Copper, Electro-Tin-plated
  • Voltage: 600V-35kV
  • Barrel Length/Type: Long / Blind End
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Compression Lug
Material: Copper, Electro-Tin-plated
Voltage: 600V-35kV
Barrel Length/​Type: Long / Blind End
Stud Holes: 2H
Conductor Type: Copper
  • High-conductivity wrought copper
  • Straight Angle
  • UL listed, CSA certified