Menu Search
PANDUIT #LCC2/0-38D-X

Lug, Compression; 2H; Long; 2/0 AWG; 3/8 in.; 1 in. Spacing

SKU # 07498338277 Manufacturer Series: LCC
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Screw/​Stud Size: 3/8 in.
Stud Hole Spacing: 1 in.
Lug L x Tongue W: 3.82 x 0.85"
Conductor Size - Navy: 125 Navy
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / Straight
Stud Holes: 2
Conductor Type: Copper
Conductor Size - Code: 2/0 AWG
Color Code: Black
Inspection Hole: No