Menu Search
PANDUIT #LCC350-14B-X

Lug, Compression; 2H; Long; 350 MCM; 1/4 in.; 0.75 in. Spacing

SKU # 07498371952 Manufacturer Series: LCC
RoHS Compliant
View more versions of this product
Stud Hole Spacing: 0.75 in.
Screw/​Stud Size: 1/4 in.
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / Straight
Stud Holes: 2
Conductor Type: Copper
Conductor Size - Code: 350 MCM
Color Code: Red
Inspection Hole: No