Menu Search
PANDUIT #LCC4/0-14B-X

Lug, Compression; 2H; Long; 4/0 AWG; 1/4 in.; 0.75 in. Spacing

SKU # 07498338285 Manufacturer Series: LCC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Hole Spacing: 0.75 in.
Screw/​Stud Size: 1/4 in.
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / Straight
Stud Holes: 2H
Conductor Type: Copper
Conductor Size - Code: 4/0 AWG
Color Code: Purple
Inspection Hole: No