Menu Search
PANDUIT #LCC4/0-56D-X

Lug, Compression; 2H; Long; 4/0 AWG; 5/16 in.; 1 in. Spacing

SKU # 07498338288 Manufacturer Series: LCC
RoHS Compliant
View more versions of this product
Screw/​Stud Size: 5/16 in.
Stud Hole Spacing: 1 in.
Lug L x Tongue W: 3.92 x 1.06"
Conductor Size - Navy: 200 Navy
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / Straight
Stud Holes: 2H
Conductor Type: Copper
Conductor Size - Code: 4/0 AWG
Color Code: Purple
Inspection Hole: No