Menu Search

PANDUIT

Lug, Compression; 2H; Long; 4/0 AWG

(7 Product Options) Manufacturer Series: LCC
  • Type: Compression Terminal
  • Insulation: Non-insulated
  • Material: Copper, Tin-plated
  • Voltage: 35kV
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / Straight
Stud Holes: 2
Conductor Type: Copper
Conductor Size - Code: 4/0 AWG
Color Code: Purple
Inspection Hole: No