Menu Search
PANDUIT #LCB250-12W-X

Pan-Lug™ Lug, Compression; CU; 1H; Long; Window; 250 MCM; 1/2 in.

SKU # 61305634025 Manufacturer Series: LCB
View more versions of this product
Conductor Size - Code: 250 MCM
Screw/​Stud Size: 1/2 in.
Color Code: Yellow
Type: Compression Terminal
Insulation: None
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / Straight
Stud Holes: 1
Stud Hole Spacing: Not Applicable
Conductor Type: Copper
Inspection Hole: Yes