Menu Search
Wiring Connectors Connectors and Lugs, Compression Cable Lugs Pan-Lug™ Lug, Compression; CU; 1H; Long Barrel; Window

PANDUIT

Pan-Lug™ Lug, Compression; CU; 1H; Long Barrel; Window

(27 Product Options) Manufacturer Series: LCB
  • Type: Compression Terminal
  • Insulation: None
  • Material: Copper, Tin-plated
  • Voltage: 35kV
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Compression Terminal
Insulation: None
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / Straight
Stud Holes: 1
Stud Hole Spacing: Not Applicable
Conductor Type: Copper
Inspection Hole: Yes