Menu Search
PANDUIT #LCAF1-56-X

Pan-Lug™ Lug, Compression; CU; 35kV; 1H; Flanged End; 1 AWG; 5/16 in.

SKU # 07498355750 Manufacturer Series: LCAF
View more versions of this product
Screw/​Stud Size: 5/16 in.
Conductor Size - Code: 1 AWG
Lug L x Tongue W: 1.95 x 0.76"
Conductor Size - Flex: 1 Flex 225/24 Str
Color Code: Pink
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Flange End, Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Package: 10