Menu Search
PANDUIT #LCAF2/0-14-X

Pan-Lug™ Lug, Compression; CU; 35kV; 1H; Flanged End; 2/0 AWG; 1/4 in.

SKU # 07498355773 Manufacturer Series: LCAF
View more versions of this product
Conductor Size - Code: 2/0 AWG
Screw/​Stud Size: 1/4 in.
Lug L x Tongue W: 2.50 x 0.96"
Conductor Size - Flex: 2/0 Flex 325/24 Str
Color Code: Orange
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Flange End, Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Package: 10