Menu Search
PANDUIT #LCAF2/0-56-X

Pan-Lug™ Lug, Compression; CU; 35kV; 1H; Flanged End; 2/0 AWG; 5/16 in.

SKU # 07498355774 Manufacturer Series: LCAF
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size - Code: 2/0 AWG
Screw/​Stud Size: 5/16 in.
Lug L x Tongue W: 2.50 x 0.96"
Conductor Size - Flex: 2/0 Flex 325/24 Str
Color Code: Orange
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Flange End, Straight
Stud Holes: 1H
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Package: 10