Menu Search
PANDUIT #LCAS2/0-56-X

Pan-Lug™ Lug, Compression; CU; 35kV; 1H; Short; 2/0 AWG; 5/16 in.

SKU # 07498322502 Manufacturer Series: LCAS
View more versions of this product
Screw/​Stud Size: 5/16 in.
Conductor Size - Code: 2/0 AWG
Lug L x Tongue W: 1.82 x 0.85"
Conductor Size - Navy: 125 Navy
Color Code: Black
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Short / Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Package: 10