Menu Search
PANDUIT #LCAS6-14-L

Pan-Lug™ Lug, Compression; CU; 35kV; 1H; Short; 6 AWG; 1/4 in.

SKU # 07498322522 Manufacturer Series: LCAS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size - Code: 6 AWG
Screw/​Stud Size: 1/4 in.
Lug L x Tongue W: 1.28 x 0.48"
Conductor Size - Navy: 30 Navy
Color Code: Blue
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Short / Straight
Stud Holes: 1H
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Package: 50