Menu Search
PANDUIT #LCAS1-12-E

Pan-Lug™ Lug, Compression; CU; 35kV; 1H; Short; 1 AWG; 1/2 in.

SKU # 07498322536 Manufacturer Series: LCAS
View more versions of this product
Screw/​Stud Size: 1/2 in.
Conductor Size - Code: 1 AWG
Color Code: Green
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Short / Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes