Menu Search
PANDUIT #LCAS1/0-12-X

Pan-Lug™ Lug, Compression; CU; 35kV; 1H; Short; 1/0 AWG; 1/2 in.

SKU # 07498322540 Manufacturer Series: LCAS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size - Code: 1/0 AWG
Screw/​Stud Size: 1/2 in.
Lug L x Tongue W: 2.03 x 0.80"
Conductor Size - Navy: 100 Navy
Color Code: Pink
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Short / Straight
Stud Holes: 1H
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Package: 10