Menu Search
PANDUIT #LCA4-12-L

Pan-Lug™ Lug, Compression; CU; 35kV; 1H; 4 AWG; 1/2 in.

SKU # 07498344821 Manufacturer Series: LCA
RoHS Compliant
View more versions of this product
Conductor Size - Code: 4 AWG
Screw/​Stud Size: 1/2 in.
Lug L x Tongue W: 2.23 x 0.75"
Conductor Size - Navy: 40-50 Navy
Color Code: Gray
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Package: 50