Menu Search
PANDUIT #LCA4-10-L

Pan-Lug™ Lug, Compression; CU; 35kV; 1H; 4 AWG; No. 10

SKU # 07498390010 Manufacturer Series: LCA
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Screw/​Stud Size: #10
Conductor Size - Code: 4 AWG
Lug L x Tongue W: 1.54 x 0.55"
Conductor Size - Navy: 40-50 Navy
Color Code: Gray
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 1H
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Package: 50