Menu Search
Wiring Connectors Connectors and Lugs, Compression Cable Lugs Pan-Lug™ Lug, Compression; CU; 35kV; 1H

PANDUIT

Pan-Lug™ Lug, Compression; CU; 35kV; 1H

(74 Product Options) Manufacturer Series: LCA
  • Type: Compression Terminal
  • Insulation: Non-insulated
  • Material: Copper, Tin-plated
  • Voltage: 35kV
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes