Menu Search
Screwdrivers Starter, Screw, 1 Piece, 9.00 in. OAL

DOTTIE #NH9

Starter, Screw, 1 Piece, 9.00 in. OAL

SKU #78100228610
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Screw-Starter
Pieces: 1
Tip Type: Slotted Screw-Holding
Shaft Type: Round
Overall Length: 9"
Handle: Nylon

Screwdrivers: Type - Screw-Starter; Pieces - 1; Tip Type - Slotted Screw-Holding; Shaft Type - Round; Overall Length - 9"; Handle - Nylon; Additional Information - Nylon Screw Starter, Releases When Tightened

Additional Info: Nylon Screw Starter, Releases When Tightened