Menu Search
Screwdrivers Screwdriver 1 11-3/4"

GREENLEE #0153-23C

Screwdriver 1 11-3/4"

SKU #78331054654
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Cabinet
Tip Size - Slotted: 3/16"
Shaft Type: Round
Shaft Length: 8"
Overall Length: 11-3/4"
Handle: Cushioned

Screwdrivers: Type - Screwdriver; Pieces - 1; Tip Type - Slotted Cabinet; Tip Size - Slotted - 3/16"; Shaft Type - Round; Shaft Length - 8"; Overall Length - 11-3/4"; Handle - Cushioned