Menu Search
GREENLEE #0153-12C

Screwdriver; 1/4 in. Slotted Keystone Tip; 10-11/32 in. Long

SKU # 78331054645
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Keystone
Tip Size - Slotted: 1/4"
Shaft Type: Square, Heavy Duty
Shaft Length: 6 in.
Overall Length: 10-11/32 in.
Handle: Cushioned