Menu Search
Screwdrivers Screwdriver 1 8.00 in.

GREENLEE #0153-43C

Screwdriver 1 8.00 in.

SKU #78331013490
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Screwdriver
Pieces: 1
Tip Type: (2) Phillips (2) Square Recess (2) Flat (3) Socket
Tip Size - Phillips: No 1, No 2
Tip Size - Square: No 1, No 2
Tip Size - Other: Flat - 3/16, 1/4 in., Socket - 1/4, 5/16, 3/8 in.
Overall Length: 8.00 in.
Handle: Soft, Cushioned Grip

Screwdrivers: Type - Screwdriver; Pieces - 1; Tip Type - (2) Phillips (2) Square Recess (2) Flat (3) Socket; Tip Size - Phillips - No 1, No 2; Tip Size - Square - No 1, No 2; Tip Size - Other - Flat - 3/16, 1/4 in., Socket - 1/4, 5/16, 3/8 in.; Overall Length - 8.00 in.; Handle - Soft, Cushioned Grip; Additional Information - Blade Finish: Chrome Plated, Blade Material: Hardened Steel

Additional Info: Blade Finish: Chrome Plated, Blade Material: Hardened Steel