Menu Search
Screwdrivers Screwdriver, 1 Piece, #3 Phillips Tip

GREENLEE #0153-35C

Screwdriver, 1 Piece, #3 Phillips Tip

SKU #78331054660
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Screwdriver
Pieces: 1
Tip Type: Phillips
Tip Size - Phillips: #3
Shaft Type: Round
Shaft Length: 6"
Overall Length: 11"
Handle: Cushioned

Screwdrivers: Type - Screwdriver; Pieces - 1; Tip Type - Phillips; Tip Size - Phillips - #3; Shaft Type - Round; Shaft Length - 6"; Overall Length - 11"; Handle - Cushioned