Menu Search
GREENLEE #0153-21C

Screwdriver; 3/16 in. Slotted Cabinet Tip; 7-3/4 in. Long

SKU # 78331054652
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Cabinet
Tip Size - Slotted: 3/16"
Shaft Type: Round
Shaft Length: 4 in.
Overall Length: 7-3/4 in.
Handle: Cushioned