Menu Search
GREENLEE #0153-16C

Screwdriver; 3/8 in. Slotted Keystone Tip; 13-7/16 in. Long

SKU # 78331056305
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Keystone
Tip Size - Slotted: 3/8"
Shaft Type: Square, Heavy Duty
Shaft Length: 8"
Overall Length: 13-7/16"
Handle: Cushioned